Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Boring Tool, Indexable, 0.094 Thick, Steel
  • Zoro #: G0178048
  • Mfr #: A05-STUPR7-D07
$141.69
  • Insert Thickness (In.): 0.094
  • Item: Indexable Boring Bar
  • Shank: Internal Bar
See full product details
This item ships free.

Tungaloy #A05-STUPR7-D07 Specifications

  • Zoro #: G0178048
  • Mfr #: A05-STUPR7-D07
Insert Thickness (In.): 0.094 Item: Indexable Boring Bar
Shank: Internal Bar Insert Shape: Triangle
Material: Steel Left/Right Hand: Right
Torx Wrench: T-7F Shank Dia. (In.): 0.312
Insert Screw: CSTB-2.2S Lock: Screw Clamp
Nose Radius (In.): 0.01 Number of Inserts Required: 1
Overall Length (In.): 5 Inscribed Circle (In.): 0.219
Style: U Type: Indexable
Cutting Direction: Right Hand Overall Length: 5"
Rake: Positive Shank Material: High Speed Steel
Shank Dia.: 5/16" ISO Number: A05-STUPR7-D07
Compatible Hardware: CSTB-2.2S Screw, T-7F Wrench Insert Clearance Angle: 11 Degrees
Insert Holding Type: Screw On Cutting Application: Boring
Min. Bore Dia.: 7/16" Center to Cutting Tip: 1/4"
Toolholder Style: A-STUP Head Material: Steel
Approach Angle: 95 Degrees ANSI Code: A05-STUPR7-D07
Max. Bore Depth: 5/8" Shank Length: 4-3/8"
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Boring Tool, Indexable, Style U, Left/Right Hand Right, Insert Shape 60 Degrees Triangular

Reviews of Tungaloy #A05-STUPR7-D07