Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Indexable End Mills
  • Zoro #: G0177409
  • Mfr #: VSS037L475S06UC
$307.90
  • Number of Inserts Required: 1
  • Cutting Direction: Right Hand
  • Neck Length: 2"
See full product details
This item ships free.

Tungaloy #VSS037L475S06UC Specifications

  • Zoro #: G0177409
  • Mfr #: VSS037L475S06UC
Number of Inserts Required: 1 Cutting Direction: Right Hand
Neck Length: 2" ANSI Number: VSS037L475S06UC
Overall Length: 4-3/4" Insert Size: 0.375"
Shank Dia.: 0.3640" Item: Exchangeable Mill Head Holder
Series: VSS Material - Machining: Carbide
Coolant Fed: Non-Coolant Through Mating Dia.: 3/8"
ANSI Code: VSS037L475S06UC Shank Type - Machining: Straight
ISO Number: VSS037L475S06UC Connection Size: S06
Country of Origin (subject to change): Israel
Feedback Help us improve our product information

Description

Indexable End Mills

Reviews of Tungaloy #VSS037L475S06UC