Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Indexable End Mills
  • Zoro #: G0177390
  • Mfr #: VSS050L550S08UC
$365.00
  • Number of Inserts Required: 1
  • Insert Size: 0.500"
  • Neck Length: 2-1/2"
See full product details
This item ships free.

Tungaloy #VSS050L550S08UC Specifications

  • Zoro #: G0177390
  • Mfr #: VSS050L550S08UC
Number of Inserts Required: 1 Insert Size: 0.500"
Neck Length: 2-1/2" ANSI Number: VSS050L550S08UC
Overall Length: 5-1/2" Shank Dia.: 0.4800"
Item: Exchangeable Mill Head Holder Cutting Direction: Right Hand
Series: VSS ANSI Code: VSS050L550S08UC
Material - Machining: Carbide Shank Type - Machining: Straight
Coolant Fed: Non-Coolant Through Connection Size: S08
Mating Dia.: 1/2" ISO Number: VSS050L550S08UC
Country of Origin (subject to change): Israel
Feedback Help us improve our product information

Description

Indexable End Mills

Reviews of Tungaloy #VSS050L550S08UC