Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Indexable End Mills

  • Zoro #: G0177366
  • Mfr #: VTS062L550S08US
$136.82
  • Insert Size: 0.625"
  • Neck Length: 7/8 in
  • Overall Length: 5-1/2 in
See full product details
This item ships free.

Tungaloy #VTS062L550S08US Specifications

  • Zoro #: G0177366
  • Mfr #: VTS062L550S08US
Insert Size: 0.625" Neck Length: 7/8 in
Overall Length: 5-1/2 in Cutting Direction: Right Hand
Item: Exchangeable Mill Head Holder Number of Inserts Required: 1
Shank Dia.: 0.4800 in ANSI Number: VTS062L550S08US
Series: VTS Connection Size: S08
Shank Type - Machining: Straight Mating Dia.: 5/8 in
Material - Machining: High Speed Steel ISO Number: VTS062L550S08US
ANSI Code: VTS062L550S08US Coolant Fed: Non-Coolant Through
Country of Origin (subject to change): Israel
Feedback Help us improve our product information

Description

Exchangeable Mill Head Holder, Connection Size S08, Shank Dia. 0.4800 in, Overall Length 5-1/2 in, Neck Length 7/8 in

Reviews of Tungaloy #VTS062L550S08US