Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Indexable End Mills
  • Zoro #: G0177381
  • Mfr #: VSS075L500S12US
$137.98
  • Item: Exchangeable Mill Head Holder
  • Cutting Direction: Right Hand
  • Shank Dia.: 0.7200"
See full product details
This item ships free.

Tungaloy #VSS075L500S12US Specifications

  • Zoro #: G0177381
  • Mfr #: VSS075L500S12US
Item: Exchangeable Mill Head Holder Cutting Direction: Right Hand
Shank Dia.: 0.7200" Neck Length: 1"
Insert Size: 0.750" Number of Inserts Required: 1
Overall Length: 5" ANSI Number: VSS075L500S12US
Series: VSS ISO Number: VSS075L500S12US
Connection Size: S12 Coolant Fed: Non-Coolant Through
ANSI Code: VSS075L500S12US Material - Machining: High Speed Steel
Mating Dia.: 3/4" Shank Type - Machining: Straight
Country of Origin (subject to change): Israel
Feedback Help us improve our product information

Description

Indexable End Mills

Reviews of Tungaloy #VSS075L500S12US