Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Milling Cutter, 1-1/2in.dia, 4 Teeth
  • Zoro #: G0177138
  • Mfr #: EPA10R150U0125W04N
$403.18
  • Shank Dia.: 1-1/4"
  • Finish: Nickel-Plated
  • Overall Length: 5-1/8"
See full product details
This item ships free.

Tungaloy #EPA10R150U0125W04N Specifications

  • Zoro #: G0177138
  • Mfr #: EPA10R150U0125W04N
Shank Dia.: 1-1/4" Finish: Nickel-Plated
Overall Length: 5-1/8" Number of Teeth: 4
Tooth Type: Straight Number of Pieces: 1
Left/Right Hand: Right Hand Item: Milling Cutter
Material: Steel Cutter Dia.: 1-1/2"
Shank: Weldon Included Angle (Deg.): 90
Included Angle: 90 Degrees Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Milling Cutter, Number of Pieces 1, Steel, Nickel Plated Finish, Straight, Number of Teeth 4, Right Hand, Included Angle (Deg.) 90, Cutter Dia. (In.) 1-1/2, Weldon Shank, Shank Dia. (In.) 1-1/4, Overall Length (In.) 5-1/8

Reviews of Tungaloy #EPA10R150U0125W04N