Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Cutter, 1-1/4in.dia, 5in.L, 3 Teeth

  • Zoro #: G0177068
  • Mfr #: ERC12R125U0125W03
$362.54
  • Number of Teeth: 3
  • Tooth Type: Round
  • Cutter Dia.: 1 1/4 in
See full product details
This item ships free.

Tungaloy #ERC12R125U0125W03 Specifications

  • Zoro #: G0177068
  • Mfr #: ERC12R125U0125W03
Number of Teeth: 3 Tooth Type: Round
Cutter Dia.: 1 1/4 in Number of Pieces: 1
Shank: Weldon Left/Right Hand: Right Hand
Included Angle (Deg.): 90 Overall Length: 5 in
Item: Milling Cutter Shank Dia.: 1 1/4 in
Material: Steel Finish: Nickel-Plated
Included Angle: 90 Degrees Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Milling Cutter, 90 Degrees Included Angle

Reviews of Tungaloy #ERC12R125U0125W03