Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Milling Cutter, 1-7/8in.dia, 2 Teeth
  • Zoro #: G0177147
  • Mfr #: ECC31005RU-45
$362.33
  • Item: Milling Cutter
  • Left/Right Hand: Right Hand
  • Material: Steel
See full product details
This item ships free.

Tungaloy #ECC31005RU-45 Specifications

  • Zoro #: G0177147
  • Mfr #: ECC31005RU-45
Item: Milling Cutter Left/Right Hand: Right Hand
Material: Steel Overall Length: 4-1/4"
Finish: Black Oxide Tooth Type: Straight
Cutter Dia.: 1-7/8" Shank Dia.: 1"
Included Angle (Deg.): 45 Number of Pieces: 1
Shank: Weldon Number of Teeth: 2
Included Angle: 45 Degrees Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Milling Cutter, Number of Pieces 1, Steel, Black Oxide Finish, Straight, Number of Teeth 2, Right Hand, Included Angle (Deg.) 45, Cutter Dia. (In.) 1-7/8, Weldon Shank, Shank Dia. (In.) 1, Overall Length (In.) 4-1/4

Reviews of Tungaloy #ECC31005RU-45