Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Milling Cutter, 1/2in.dia, 5in.L, 1 Teeth
  • Zoro #: G0177110
  • Mfr #: EPS11050RLU
$332.99
  • Shank Dia.: 5/8"
  • Left/Right Hand: Right Hand
  • Number of Pieces: 1
See full product details
This item ships free.

Tungaloy #EPS11050RLU Specifications

  • Zoro #: G0177110
  • Mfr #: EPS11050RLU
Shank Dia.: 5/8" Left/Right Hand: Right Hand
Number of Pieces: 1 Item: Milling Cutter
Cutter Dia.: 1/2" Number of Teeth: 1
Finish: Black Oxide Tooth Type: Straight
Material: Steel Overall Length: 5"
Shank: Weldon Included Angle (Deg.): 90
Included Angle: 90 Degrees Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Milling Cutter, Number of Pieces 1, Steel, Black Oxide Finish, Straight, Number of Teeth 1, Right Hand, Included Angle (Deg.) 90, Cutter Dia. (In.) 1/2, Weldon Shank, Shank Dia. (In.) 5/8, Overall Length (In.) 5

Reviews of Tungaloy #EPS11050RLU