Skip to Main Content
Our call center is closed today, Saturday, August 15. We’ll resume normal business hours Monday, August 17, at 6am (CT). We apologize for any inconvenience. Thank you for your patience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Milling Cutter, 1in.dia, 5-1/2 in.L
  • Zoro #: G0177031
  • Mfr #: EXN03R100U0100-05
$468.65
  • Shank: Weldon
  • Number of Pieces: 1
  • Cutter Dia.: 1"
See full product details
This item ships free.

Tungaloy #EXN03R100U0100-05 Specifications

  • Zoro #: G0177031
  • Mfr #: EXN03R100U0100-05
Shank: Weldon Number of Pieces: 1
Cutter Dia.: 1" Finish: Nickel-Plated
Item: Milling Cutter Tooth Type: Straight
Material: Steel Number of Teeth: 5
Left/Right Hand: Right Hand Shank Dia.: 1"
Included Angle (Deg.): 17 Overall Length: 5-1/2"
Included Angle: 17 Degrees Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Milling Cutter, Number of Pieces 1, Steel, Nickel Plated Finish, Straight, Number of Teeth 5, Right Hand, Included Angle (Deg.) 17, Cutter Dia. (In.) 1, Weldon Shank, Shank Dia. (In.) 1, Overall Length (In.) 5-1/2

Reviews of Tungaloy #EXN03R100U0100-05