Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Cutter, 1in.dia, 5in.L, 2 Teeth

  • Zoro #: G0177129
  • Mfr #: EPO18R100U0100W02L
$353.98
  • Overall Length: 5"
  • Included Angle (Deg.): 90
  • Shank: Weldon
See full product details
This item ships free.

Tungaloy #EPO18R100U0100W02L Specifications

  • Zoro #: G0177129
  • Mfr #: EPO18R100U0100W02L
Overall Length: 5" Included Angle (Deg.): 90
Shank: Weldon Left/Right Hand: Right Hand
Cutter Dia.: 1" Number of Pieces: 1
Material: Steel Tooth Type: Straight
Item: Milling Cutter Shank Dia.: 1"
Finish: Nickel-Plated Number of Teeth: 2
Included Angle: 90 Degrees Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Milling Cutter, Number of Pieces 1, Steel, Nickel Plated Finish, Straight, Number of Teeth 2, Right Hand, Included Angle (Deg.) 90, Cutter Dia. (In.) 1, Weldon Shank, Shank Dia. (In.) 1, Overall Length (In.) 5

Reviews of Tungaloy #EPO18R100U0100W02L