Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Milling Cutter, 1in.dia, 8in.L, 2 Teeth
  • Zoro #: G0177025
  • Mfr #: EXP06100RSU
$310.82
  • Included Angle (Deg.): 10
  • Overall Length: 8"
  • Number of Pieces: 1
See full product details
This item ships free.

Tungaloy #EXP06100RSU Specifications

  • Zoro #: G0177025
  • Mfr #: EXP06100RSU
Included Angle (Deg.): 10 Overall Length: 8"
Number of Pieces: 1 Shank Dia.: 1"
Left/Right Hand: Right Hand Finish: Black Oxide
Item: Milling Cutter Cutter Dia.: 1"
Number of Teeth: 2 Tooth Type: Straight
Material: Steel Shank: Weldon
Included Angle: 10 Degrees Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Milling Cutter, Number of Pieces 1, Steel, Black Oxide Finish, Straight, Number of Teeth 2, Right Hand, Included Angle (Deg.) 10, Cutter Dia. (In.) 1, Weldon Shank, Shank Dia. (In.) 1, Overall Length (In.) 8

Reviews of Tungaloy #EXP06100RSU