Shop Alternate Products
This Product is Discontinued
Tungaloy
Milling Cutter, 2-1/2in.dia, 2in.L, 6 Teeth (Discontinued)
Mfr # 3028947
Zoro # G0176970
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Pieces 1
- Finish Nickel-Plated
- Type Indexable
- Material Steel
- Number of Teeth 6