Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Milling Cutter, 2in.dia, 2in.L., 3 Teeth
  • Zoro #: G0176961
  • Mfr #: TXP08050RU
$396.29
  • Finish: Black Oxide
  • Type: Indexable
  • Item: Milling Cutter
See full product details
This item ships free.

Tungaloy #TXP08050RU Specifications

  • Zoro #: G0176961
  • Mfr #: TXP08050RU
Finish: Black Oxide Type: Indexable
Item: Milling Cutter Tooth Type: Straight
Number of Teeth: 3 Included Angle (Deg.): 10
Number of Pieces: 1 Material: Steel
Left/Right Hand: Right Hand Included Angle: 10 Degrees
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Take a look at the features for Tungaloy Milling Cutter. Number Of Pieces: 1, Left/right Hand: Right Hand.

Reviews of Tungaloy #TXP08050RU