Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Milling Cutter, 3/4in.dia, 4-3/4 in.L
  • Zoro #: G0177059
  • Mfr #: EVX10020RSA
$205.64
  • Number of Pieces: 1
  • Cutter Dia.: 3/4"
  • Finish: Black Oxide
See full product details
This item ships free.

Tungaloy #EVX10020RSA Specifications

  • Zoro #: G0177059
  • Mfr #: EVX10020RSA
Number of Pieces: 1 Cutter Dia.: 3/4"
Finish: Black Oxide Included Angle (Deg.): 90
Item: Milling Cutter Shank Dia.: 3/4"
Tooth Type: Straight Overall Length: 4-3/4"
Left/Right Hand: Right Hand Number of Teeth: 2
Material: Steel Shank: Weldon
Included Angle: 90 Degrees Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Milling Cutter, Number of Pieces 1, Steel, Black Oxide Finish, Straight, Number of Teeth 2, Right Hand, Included Angle (Deg.) 90, Cutter Dia. (In.) 3/4, Weldon Shank, Shank Dia. (In.) 3/4, Overall Length (In.) 4-3/4

Reviews of Tungaloy #EVX10020RSA