Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Cutter, 4in.dia, 2in.L, 5 Teeth

  • Zoro #: G0176998
  • Mfr #: TEN09R400U0150A05
$999.99
  • Included Angle (Deg.): 75
  • Material: Steel
  • Number of Teeth: 5
See full product details
This item ships free.

Tungaloy #TEN09R400U0150A05 Specifications

  • Zoro #: G0176998
  • Mfr #: TEN09R400U0150A05
Included Angle (Deg.): 75 Material: Steel
Number of Teeth: 5 Item: Milling Cutter
Number of Pieces: 1 Left/Right Hand: Right Hand
Type: Face Finish: Nickel-Plated
Tooth Type: Straight Included Angle: 75 Degrees
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Milling Cutter, 75 Degrees Included Angle

Reviews of Tungaloy #TEN09R400U0150A05