Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Cutter, 5in.dia, 2in.L, 8 Teeth

  • Zoro #: G0177007
  • Mfr #: TAW13R500U0150A08
$886.60
  • Material: Steel
  • Tooth Type: Straight
  • Finish: Nickel-Plated
See full product details
This item ships free.

Tungaloy #TAW13R500U0150A08 Specifications

  • Zoro #: G0177007
  • Mfr #: TAW13R500U0150A08
Material: Steel Tooth Type: Straight
Finish: Nickel-Plated Type: Face
Item: Milling Cutter Left/Right Hand: Right Hand
Number of Teeth: 8 Included Angle (Deg.): 45
Number of Pieces: 1 Included Angle: 45 Degrees
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Milling Cutter, 45 Degrees Included Angle

Reviews of Tungaloy #TAW13R500U0150A08