Milling Insert, AH140 Grade, PVD Coating
Mfr # 5805671
Zoro # G0177357
product price: $25.55
/eaSold in multiples of 10 for $255.50
Key Features
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Insert Shape
Parallelogram
Mounting Style
Screw-On
Grade
AH140
Non Ferrous (N) Compatibility
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5805671
Zoro #
G0177357
UPC #
-
Country of Origin
Israel
Dimensions
Nose Radius
0.031"
Insert Thickness
0.220"
Insert Size
180508
Mounting Hole Dia.
0.177 in
Cutting Edge Length
19.50mm
Width
10.70mm
Depth of Cut
16.70mm
Corner Radius
0.80mm
Thickness
0.220 in
Description
Parallelogram Milling Insert, Inscribed Circle 0.421 in, Positive, MJ, Single Sided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.