Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, T3130 Grade, CVD Coating

  • Zoro #: G0534077
  • Mfr #: ASMT11T308PDPR-MJ T3130

$12.39 /ea

Order in multiples of 10

  • Hardened (H) Compatibility: No
  • Coating: CVD
  • Stainless (M) Compatibility: No
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Tungaloy #ASMT11T308PDPR-MJ T3130 Specifications

  • Zoro #: G0534077
  • Mfr #: ASMT11T308PDPR-MJ T3130
Hardened (H) Compatibility: No Coating: CVD
Stainless (M) Compatibility: No Nose Radius: 0.031"
Super Alloy (S) Compatibility: No Non Ferrous (N) Compatibility: No
Mounting Hole Dia.: 0.114" No. of Edges: 2
Workpiece Compatibility: Cast Iron (K), Steel (P) Inscribed Circle: 0.264"
Cast Iron (K) Compatibility: Yes For Use With: TungRec TPS/EPS11
Lead Angle: 90 Degrees Steel (P) Compatibility: Yes
Insert Thickness: 0.146" Insert Shape: Parallelogram
Insert Material: Carbide Grade: T3130
Item: Milling Insert Insert Style: ASMT
Chip-Breaker: MJ Insert Application: Medium
Cutting Direction: Neutral Rake: Positive
Insert Size: 11T308 Mounting Style: Screw-On
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Milling Insert, Insert Shape Parallelogram, Insert Style ASMT, Insert Size 11T308, Chip-Breaker MJ, Grade T3130, Insert Application Medium, Lead Angle 90 Degrees , Inscribed Circle 0.264 In., Insert Thickness 0.146 In., Nose Radius 0.031 In., Insert Material Carbide, Coating CVD, Cutting Direction Neutral, Rake Positive, For Use With TungRec TPS/EPS11, No. of Edges 2, Mounting Hole Dia. 0.114 In., Mounting Style Screw-On

Reviews of Tungaloy #ASMT11T308PDPR-MJ T3130