Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Turning Insert, LNMX, 0.944", TDR, T9115
  • Zoro #: G0177637
  • Mfr #: LNMX241016R-TDR T9115
$24.15 /ea

Order in multiples of 10

  • Item: Rectangle Turning Insert
  • Mounting Style: Screw-On
  • Cast Iron (K) Compatibility: Yes
See full product details
Orders over $75 ship free.

Tungaloy #LNMX241016R-TDR T9115 Specifications

  • Zoro #: G0177637
  • Mfr #: LNMX241016R-TDR T9115
Item: Rectangle Turning Insert Mounting Style: Screw-On
Cast Iron (K) Compatibility: Yes Chip-Breaker: Yes
Rake: Negative Non Ferrous (N) Compatibility: No
Grade: T9115 Steel (P) Compatibility: Yes
Super Alloy (S) Compatibility: No Mounting Hole Dia.: 0.220"
Hardened (H) Compatibility: No Insert Thickness: 0.370"
Insert Style: LNMX Nose Radius: 0.063"
Insert Application: Roughing Cutting Direction: Right Hand
Insert Shape: Rectangle Stainless (M) Compatibility: No
Inscribed Circle: 0.2344" Insert Size: 0.944"
Relief Angle: 0 Degrees Insert Material: Carbide
Coating: CVD Workpiece Compatibility: Cast Iron (K), Steel (P)
No. of Edges: 4 ISO Number: LNMX241016R-TDR
Primary Material Application: Steel Cutting Application: Medium Cutting, Turning
Material - Machining: Carbide Included Angle: 90 Degrees
Manufacturer Grade: T9115 Measurement System: Metric
Insert Holding Type: Screw On Standards: ISO 1832/AM1-1998, JIS B4120-1998
Depth of Cut: 4.00 to 15.00mm Width: 20.50mm
Shape: Rectangle Chip-Breaker Code: TDR
General Shape: Rectangle Coating Process: CVD
Corner Radius: 1.60mm Secondary Material Application: P10 - P20
Thickness: 9.40mm Clearance Angle: 0 Degrees
Primary Material Application ISO Code: P10 - P20 Cutting Edge Length: 24.00mm
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Turning Insert, Rectangle, Insert Style LNMX, Insert Size 0.944 In., Chip-Breaker TDR, Grade T9115, Insert Application Roughing, Workpiece Compatibility Cast Iron (K), Steel (P), Relief Angle 0 Degrees , Inscribed Circle 0.2344 In., Insert Thickness 0.370 In., Nose Radius 0.063 In., Insert Material Carbide, Coating CVD, Cutting Direction Right Hand, Rake Negative, No. of Edges 4, Mounting Hole Dia. 0.220 In., Mounting Style Screw-On

Reviews of Tungaloy #LNMX241016R-TDR T9115