Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Slotting Mill, 45deg., 0.134in.Cut, Coarse
  • Zoro #: G0177208
  • Mfr #: VST177L01.40A45-3S06GH130
$40.79 /ea

Order in multiples of 2

  • Insert Size: 17.70mm
  • Coupling Size: S06
  • Item: Exchangeable Slotting and Slitting Cutter
See full product details
Orders over $75 ship free.

Tungaloy #VST177L01.40A45-3S06GH130 Specifications

  • Zoro #: G0177208
  • Mfr #: VST177L01.40A45-3S06GH130
Insert Size: 17.70mm Coupling Size: S06
Item: Exchangeable Slotting and Slitting Cutter Pitch: Coarse
Series: TungMeister Depth of Cut: 0.134"
Cutting Dia.: 0.697" Shank Dia.: 0.375"
Overall Length: 0.697" Cutting Angle: 45 Degrees
Cutting Direction: Right Hand Number of Inserts Required: 1
ANSI Number: VST177L01.40A45-3S06GH130 Key: KEYV-177
Shank Shape: Straight Number of Flutes: 3
Primary Material Application ISO Code: K, M, P Primary Material Application: Cast Iron, Stainless Steel, Steel
Length of Cut: 1.40mm Secondary Material Application: K05 - K30, M15 - M30, P15 - P30
Included Angle: 90 Degrees Cutter Dia.: 17.70mm
Compatible Hardware: Wrench KEYV-177 Helix Angle: 0 Degrees
ISO Number: VST177L01.40A45-3S06 Cutting Application: Chamfering on Slots
Coating Process: PVD Finish - Machining: TiCNO
Material - Machining: Carbide Head Dia.: 0.697"
Measurement System: Metric Side Cutting Edge Angle: 45 Degrees
Connection Size: S06 Coolant Fed: Non-Coolant Through
Manufacturer Grade: GH130 Cutting Width: 3.40mm
Country of Origin (subject to change): Israel
Feedback Help us improve our product information

Description

Slotting Mill, TungMeister, Cutting Dia. 0.697 In., Depth of Cut 0.134 In., Cutting Angle 45 Degrees , Number of Inserts Required 1, Insert Size 17.70mm, Cutting Direction Right Hand, Key KEYV-177, ANSI Number VST177L01.40A45-3S06GH130

Reviews of Tungaloy #VST177L01.40A45-3S06GH130