Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Slotting Mill, 45deg., 0.217in.Cut, Coarse
  • Zoro #: G0177199
  • Mfr #: VST217L01.70A45-4S08GH130
$48.19 /ea

Order in multiples of 2

  • ANSI Number: VST217L01.70A45-4S08GH130
  • Insert Size: 21.70mm
  • Cutting Angle: 45 Degrees
See full product details
Orders over $75 ship free.

Tungaloy #VST217L01.70A45-4S08GH130 Specifications

  • Zoro #: G0177199
  • Mfr #: VST217L01.70A45-4S08GH130
ANSI Number: VST217L01.70A45-4S08GH130 Insert Size: 21.70mm
Cutting Angle: 45 Degrees Key: KEYV-217
Item: Exchangeable Slotting and Slitting Cutter Overall Length: 0.854"
Coupling Size: S08 Cutting Dia.: 0.854"
Shank Dia.: 0.500" Pitch: Coarse
Shank Shape: Straight Number of Inserts Required: 1
Depth of Cut: 0.217" Series: TungMeister
Cutting Direction: Right Hand Finish - Machining: TiCNO
Compatible Hardware: Wrench KEYV-217 Secondary Material Application: K05 - K30, M15 - M30, P15 - P30
Material - Machining: Carbide Cutter Dia.: 21.70mm
Primary Material Application ISO Code: K, M, P Length of Cut: 1.70mm
Manufacturer Grade: GH130 Cutting Application: Chamfering on Slots
ISO Number: VST217L01.70A45-4S08 Coolant Fed: Non-Coolant Through
Coating Process: PVD Head Dia.: 0.854"
Chamfer Width: 1.50mm Connection Size: S06
Side Cutting Edge Angle: 45 Degrees Included Angle: 90 Degrees
Cutting Width: 5.50mm Primary Material Application: Cast Iron, Stainless Steel, Steel
Measurement System: Metric Number of Flutes: 4
Helix Angle: 0 Degrees Country of Origin (subject to change): Israel
Feedback Help us improve our product information

Description

Slotting Mill, TungMeister, Cutting Dia. 0.854 In., Depth of Cut 0.217 In., Cutting Angle 45 Degrees , Number of Inserts Required 1, Insert Size 21.70mm, Cutting Direction Right Hand, Key KEYV-217, ANSI Number VST217L01.70A45-4S08GH130

Reviews of Tungaloy #VST217L01.70A45-4S08GH130