Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Slotting Mill, 90deg., 0.030in.Cut, Coarse

  • Zoro #: G0177180
  • Mfr #: VST217W0.76R000-4S08GH130
$48.19 /ea

Order in multiples of 2

  • Cutting Angle: 90 Degrees
  • Key: KEYV-217
  • Number of Inserts Required: 1
See full product details
Orders over $75 ship free.

Tungaloy #VST217W0.76R000-4S08GH130 Specifications

  • Zoro #: G0177180
  • Mfr #: VST217W0.76R000-4S08GH130
Cutting Angle: 90 Degrees Key: KEYV-217
Number of Inserts Required: 1 Overall Length: 0.854"
ANSI Number: VST217W0.76R000-4S08GH130 Series: TungMeister
Cutting Direction: Right Hand Depth of Cut: 0.030 in
Item: Exchangeable Slotting and Slitting Cutter Pitch: Coarse
Coupling Size: S08 Insert Size: 21.70mm
Shank Dia.: 0.500" Cutting Dia.: 0.854"
Shank Shape: Straight Primary Material Application ISO Code: K, M, P
Head Dia.: 0.854 in Primary Material Application: Cast Iron, Stainless Steel, Steel
ISO Number: VST217W0.76R000-4S08 Cutter Dia.: 21.70mm
Number of Flutes: 4 Coolant Fed: Non-Coolant Through
Helix Angle: 0 Degrees Secondary Material Application: K05 - K30, M15 - M30, P15 - P30
Material - Machining: Carbide Coating Process: PVD
Measurement System: Metric Compatible Hardware: Wrench KEYV-217
Finish - Machining: TiCNO Cutting Width: 0.76mm
Connection Size: S08 Length of Cut: 0.76mm
Manufacturer Grade: GH130 Cutting Application: Slot Milling
Country of Origin (subject to change): Israel
Feedback Help us improve our product information

Description

Exchangeable Slotting and Slitting Cutter, Cutter Dia. 21.70mm, Carbide, TiCNO

Reviews of Tungaloy #VST217W0.76R000-4S08GH130