Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Slotting Mill, 90deg., 0.055in.Cut, Coarse
  • Zoro #: G0177171
  • Mfr #: VST217W1.40R005-4S08GH130
$48.19 /ea

Order in multiples of 2

  • Depth of Cut: 0.055"
  • Cutting Dia.: 0.854"
  • Cutting Direction: Right Hand
See full product details
Orders over $75 ship free.

Tungaloy #VST217W1.40R005-4S08GH130 Specifications

  • Zoro #: G0177171
  • Mfr #: VST217W1.40R005-4S08GH130
Depth of Cut: 0.055" Cutting Dia.: 0.854"
Cutting Direction: Right Hand Series: TungMeister
Cutting Angle: 90 Degrees Key: KEYV-217
Number of Inserts Required: 1 Item: Exchangeable Slotting and Slitting Cutter
ANSI Number: VST217W1.40R005-4S08GH130 Insert Size: 21.70mm
Material - Machining: Carbide Cutting Width: 1.40mm
Manufacturer Grade: GH130 Head Dia.: 0.854"
Primary Material Application: Cast Iron, Stainless Steel, Steel Measurement System: Metric
Primary Material Application ISO Code: K, M, P Secondary Material Application: K05 - K30, M15 - M30, P15 - P30
Connection Size: S08 Cutter Dia.: 21.70mm
ISO Number: VST217W1.40R005-4S08 Helix Angle: 0 Degrees
Coating Process: PVD Length of Cut: 4.50mm
Number of Flutes: 4 Finish - Machining: TiCNO
Compatible Hardware: Wrench KEYV-217 Corner Radius: 0.05mm
Coolant Fed: Non-Coolant Through Cutting Application: Slot Milling
Country of Origin (subject to change): Israel
Feedback Help us improve our product information

Description

Slotting Mill, TungMeister, Cutting Dia. 0.854 In., Depth of Cut 0.055 In., Cutting Angle 90 Degrees , Number of Inserts Required 1, Insert Size 21.70mm, Cutting Direction Right Hand, Key KEYV-217, ANSI Number VST217W1.40R005-4S08GH130

Reviews of Tungaloy #VST217W1.40R005-4S08GH130