Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Slotting Mill, 90deg., 0.250in.Cut, Medium
  • Zoro #: G0177165
  • Mfr #: VTB07W250R016-U06S08GH130GH130
$72.75 /ea

Order in multiples of 2

  • Overall Length: 0.750"
  • Cutting Direction: Right Hand
  • Pitch: Medium
See full product details
Orders over $75 ship free.

Tungaloy #VTB07W250R016-U06S08GH130GH130 Specifications

  • Zoro #: G0177165
  • Mfr #: VTB07W250R016-U06S08GH130GH130
Overall Length: 0.750" Cutting Direction: Right Hand
Pitch: Medium Cutting Dia.: 0.750"
Coupling Size: S08 Shank Dia.: 0.500"
Shank Shape: Straight Key: KEYV-T30L
Insert Size: 0.750" Cutting Angle: 90 Degrees
Number of Inserts Required: 1 Depth of Cut: 0.250"
Item: Exchangeable Slotting and Slitting Cutter ANSI Number: VTB07W250R016-U06S08GH130GH130
Series: TungMeister Cutting Application: T-Slotting
Length of Cut: 0.1200" Measurement System: Fractional Inch
Connection Size: S08 Primary Material Application: Cast Iron, Stainless Steel, Steel
ANSI Code: VTB07W250R016-U06S08 Coating Process: PVD
ISO Number: VTB07W250R016-U06S08GH130GH130 Cutter Dia.: 3/4"
Number of Flutes: 6 Coolant Fed: Non-Coolant Through
Cutting Width: 1/4" Helix Angle: 0 Degrees
Secondary Material Application: K05 - K30, M15 - M30, P15 - P30 Corner Radius: 0.0160"
Cutter Dia. Tolerance: -0.0020"/0.0000" Material - Machining: Carbide
Head Dia.: 0.750" Finish - Machining: TiCNO
Compatible Hardware: Wrench KEYV-T30L Primary Material Application ISO Code: K, M, P
Manufacturer Grade: GH130 Country of Origin (subject to change): Israel
Feedback Help us improve our product information

Description

Slotting Mill, TungMeister, Cutting Dia. 0.750 In., Depth of Cut 0.250 In., Cutting Angle 90 Degrees , Number of Inserts Required 1, Insert Size 0.750 In., Cutting Direction Right Hand, Key KEYV-T30L, ANSI Number VTB07W250R016-U06S08GH130GH130

Reviews of Tungaloy #VTB07W250R016-U06S08GH130GH130