Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Solid Carbide Drill, 0.1660, Decimal Inch
  • Zoro #: G0176849
  • Mfr #: DMXU1660VS AH170
$96.42
  • Item: Jobber Drill Bit
  • Grade: AH170
  • Decimal Equivalent: 0.1660
See full product details
This item ships free.

Tungaloy #DMXU1660VS AH170 Specifications

  • Zoro #: G0176849
  • Mfr #: DMXU1660VS AH170
Item: Jobber Drill Bit Grade: AH170
Decimal Equivalent: 0.1660 Drill Bit Material: Solid Carbide
Drill Bit Dimension Type: Wire Flute Length: 0.940"
Overall Length: 2.280" Drill Bit Size: #19
Drill Bit Point Angle: 130 Degrees Drill Bit Grouping: Drill Bit
Application: Metal Working Measurement System: Wire
Maximum Drilling Depth: 0.940" Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Jobber Drill Bit, Wire, Drill Bit Size #19, Decimal Equivalent 0.1660, Drill Bit Point Angle 130 Degrees , Drill Bit Material Solid Carbide, Overall Length 2.280 In., Grade AH170, Flute Length 0.940 In., Metal Working

Reviews of Tungaloy #DMXU1660VS AH170