Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Solid Carbide Drill, 0.2380, Decimal Inch
  • Zoro #: G0176830
  • Mfr #: DMXU2380VM AH170
$79.88
  • Application: Metal Working
  • Overall Length: 3.190"
  • Drill Bit Material: Solid Carbide
See full product details
This item ships free.

Tungaloy #DMXU2380VM AH170 Specifications

  • Zoro #: G0176830
  • Mfr #: DMXU2380VM AH170
Application: Metal Working Overall Length: 3.190"
Drill Bit Material: Solid Carbide Grade: AH170
Drill Bit Size: B Decimal Equivalent: 0.2380
Item: Jobber Drill Bit Drill Bit Point Angle: 130 Degrees
Drill Bit Dimension Type: Letter Flute Length: 1.340"
Drill Bit Grouping: Drill Bit Measurement System: Letter
Maximum Drilling Depth: 1.340" Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Jobber Drill Bit, Letter, Drill Bit Size B, Decimal Equivalent 0.2380, Drill Bit Point Angle 130 Degrees , Drill Bit Material Solid Carbide, Overall Length 3.190 In., Grade AH170, Flute Length 1.340 In., Metal Working

Reviews of Tungaloy #DMXU2380VM AH170