Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Solid Carbide Drill, 0.3230, Decimal Inch

  • Zoro #: G0176815
  • Mfr #: DMXU3230VM AH170
$111.65
  • Application: Metal Working
  • Drill Bit Size: P
  • Overall Length: 3 3/4 in
See full product details
This item ships free.

Tungaloy #DMXU3230VM AH170 Specifications

  • Zoro #: G0176815
  • Mfr #: DMXU3230VM AH170
Application: Metal Working Drill Bit Size: P
Overall Length: 3 3/4 in Drill Bit Grouping: Drill Bit
Drill Bit Dimension Type: Letter Drill Bit Point Angle: 130 Degrees
Grade: AH170 Item: Jobber Drill Bit
Drill Bit Material: Solid Carbide Decimal Equivalent: 0.3230
Flute Length: 2 1/16 in Measurement System: Letter
Maximum Drilling Depth: 2 1/16 in Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Jobber Drill Bit, Drill Bit Size P, Drill Bit Point Angle 130 Degrees , Decimal Equivalent 0.3230, Letter

Reviews of Tungaloy #DMXU3230VM AH170