Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Square Shoulder Mill, 90deg., 0.620in.Cut
  • Zoro #: G0177217
  • Mfr #: VEE075L62C024RU06S12AH725
$203.99 /ea

Order in multiples of 2

  • Depth of Cut: 5/8"
  • Number of Inserts Required: 1
  • Cutting Direction: Right Hand
See full product details
This item ships free.

Tungaloy #VEE075L62C024RU06S12AH725 Specifications

  • Zoro #: G0177217
  • Mfr #: VEE075L62C024RU06S12AH725
Depth of Cut: 5/8" Number of Inserts Required: 1
Cutting Direction: Right Hand Pitch: Coarse
Item: Square Milling Head ANSI Number: VEE075L62C024RU06S12AH725
Cutting Dia.: 0.750" Shank Dia.: 0.750"
Cutting Angle: 90 Degrees Shank Shape: Straight
Series: TungMeister Overall Length: 1.000"
Coupling Size: S12 Insert Size: 0.750"
Key: KEYV-S12 Insert Style: VEE
Connection Size: S12 Compatible Hardware: KEYV-S12
Insert Shape: Round ANSI Code: VEE075L62C024RU06S12
Coolant Fed: Non-Coolant Through Cutting Application: Roughing
ISO Number: VEE075L62C024RU06S12AH725 Country of Origin (subject to change): Israel
Feedback Help us improve our product information

Description

Square Shoulder Mill, TungMeister, Cutting Angle 90 Degrees , Cutting Dia. 0.750 In., Shank Dia. 0.750 In., Coupling Size S12, Depth of Cut 0.620 In., Overall Length 1.000 In., Shank Shape Straight, Number of Inserts Required 1, Cutting Direction Right Hand, Pitch Coarse, Key KEYV-S12

Reviews of Tungaloy #VEE075L62C024RU06S12AH725