Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Turning Insert, TPGN, 321, Flat Top, GH110
  • Zoro #: G0178127
  • Mfr #: TPGN 321 GH110
$20.49 /ea

Order in multiples of 10

  • Nose Radius: 0.016"
  • No. of Edges: 3
  • Stainless (M) Compatibility: Yes
See full product details
Orders over $75 ship free.

Tungaloy #TPGN 321 GH110 Specifications

  • Zoro #: G0178127
  • Mfr #: TPGN 321 GH110
Nose Radius: 0.016" No. of Edges: 3
Stainless (M) Compatibility: Yes Hardened (H) Compatibility: No
Insert Thickness: 0.125" Item: Triangle Turning Insert
Insert Style: TPGN Super Alloy (S) Compatibility: No
Insert Shape: Triangle Workpiece Compatibility: Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P)
Grade: GH110 Insert Application: Medium
Cutting Direction: Neutral Insert Material: Carbide
Non Ferrous (N) Compatibility: Yes Inscribed Circle: 3/8"
Chip-Breaker: No Rake: Positive
Mounting Style: Clamp-On Coating: PVD
Steel (P) Compatibility: Yes Insert Size: 321
Cast Iron (K) Compatibility: Yes Relief Angle: 11 Degrees
Measurement System: Fractional Inch Cutting Application: Medium Cutting
Cutting Edge Length: 0.6500" Included Angle: 60 Degrees
Number of Cutting Edges: 3 Material - Machining: Carbide
ANSI Code: TPGN321 Insert Holding Type: No Screw Hole
Thickness: 1/8" Coating Process: PVD
Primary Material Application ISO Code: K10 - K25, N05 - N15 Corner Radius: 1/64"
Manufacturer Grade: GH110 Finish - Machining: TiCNO
Depth of Cut: 0.0787" Clearance Angle: 11 Degrees
Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper Shape: Triangle
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Turning Insert, Triangle, Insert Style TPGN, Insert Size 321, Chip-Breaker Flat Top, Grade GH110, Insert Application Medium, Workpiece Compatibility Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Relief Angle 11 Degrees , Inscribed Circle 0.375 In., Insert Thickness 0.125 In., Nose Radius 0.016 In., Insert Material Carbide, Coating PVD, Cutting Direction Neutral, Rake Positive, No. of Edges 3, Mounting Style Clamp-On

Reviews of Tungaloy #TPGN 321 GH110