Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, TPGN, 160308, T3130

  • Zoro #: G0178109
  • Mfr #: TPGN160308 T3130
$18.79 /ea

Order in multiples of 10

  • Nose Radius: 0.031"
  • No. of Edges: 3
  • Insert Size: 160308
See full product details
Orders over $75 ship free.

Tungaloy #TPGN160308 T3130 Specifications

  • Zoro #: G0178109
  • Mfr #: TPGN160308 T3130
Nose Radius: 0.031" No. of Edges: 3
Insert Size: 160308 Stainless (M) Compatibility: No
Super Alloy (S) Compatibility: No Insert Shape: Triangle
Coating: CVD Chip-Breaker: No
Cutting Direction: Neutral Non Ferrous (N) Compatibility: No
Hardened (H) Compatibility: No Insert Material: Carbide
Steel (P) Compatibility: Yes Mounting Style: Clamp-On
Item: Triangle Turning Insert Grade: T3130
Insert Style: TPGN Cast Iron (K) Compatibility: Yes
Relief Angle: 11 Degrees Insert Thickness: 0.125"
Rake: Positive Inscribed Circle: 9.53mm
Workpiece Compatibility: Cast Iron (K), Steel (P) Insert Application: Medium
ISO Number: TPGN160308 T3130 Measurement System: Metric
Included Angle: 60 Degrees Insert Holding Type: No Screw Hole
Standards: ISO 1832/AM1-1998;JIS B4120-1998 Cutting Application: Finishing to Medium Cutting
Thickness: 3.18mm Corner Radius: 0.80mm
Primary Material Application: Cast Iron, Stainless Steel, Steel Manufacturer Grade: T3130
Material - Machining: Carbide Depth of Cut: 2.00mm
Secondary Material Application: Cast Iron, Stainless Steel, Steel Coating Process: CVD
Shape: Triangle Secondary Material Application ISO Code: K, M, P
Finish - Machining: TiCN+Al2O3 Clearance Angle: 11 Degrees
Cutting Edge Length: 16.50mm Primary Material Application ISO Code: K, M, P
Number of Cutting Edges: 3 Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Turning Insert, Triangle, Insert Style TPGN, Insert Size 160308, Chip-Breaker Flat Top, Grade T3130, Insert Application Medium, Workpiece Compatibility Cast Iron (K), Steel (P), Relief Angle 11 Degrees , Inscribed Circle 0.375 In., Insert Thickness 0.125 In., Nose Radius 0.031 In., Insert Material Carbide, Coating CVD, Cutting Direction Neutral, Rake Positive, No. of Edges 3, Mounting Style Clamp-On

Reviews of Tungaloy #TPGN160308 T3130