Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Turning Insert, TPGN, 222, Flat Top, BX330
  • Zoro #: G0178145
  • Mfr #: Q-TPGN 222 BX330
$41.19
  • Rake: Positive
  • Workpiece Compatibility: Hardened (H)
  • Coating: Uncoated
See full product details
Orders over $75 ship free.

Tungaloy #Q-TPGN 222 BX330 Specifications

  • Zoro #: G0178145
  • Mfr #: Q-TPGN 222 BX330
Rake: Positive Workpiece Compatibility: Hardened (H)
Coating: Uncoated Item: Triangle Turning Insert
Insert Application: Finishing Grade: BX330
Insert Style: TPGN No. of Edges: 1
Insert Material: CBN Insert Thickness: 0.125"
Relief Angle: 11 Degrees Insert Shape: Triangle
Mounting Style: Clamp-On Hardened (H) Compatibility: Yes
Super Alloy (S) Compatibility: No Inscribed Circle: 1/4"
Steel (P) Compatibility: No Nose Radius: 0.031"
Stainless (M) Compatibility: No Non Ferrous (N) Compatibility: No
Insert Size: 222 Cast Iron (K) Compatibility: No
Chip-Breaker: No Cutting Direction: Neutral
ISO Number: TPGN 222 Shape: Triangle
Included Angle: 60 Degrees Secondary Material Application ISO Code: H
Cutting Edge Length: 0.4330" Thickness: 1/8"
Cutting Application: Finishing Depth of Cut: 0.0197"
Primary Material Application: Hardened Steel Material - Machining: CBN
Measurement System: Fractional Inch Clearance Angle: 11 Degrees
Corner Radius: 1/32" Manufacturer Grade: BX330
Primary Material Application ISO Code: H Insert Holding Type: No Screw Hole
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Turning Insert, Triangle, Insert Style TPGN, Insert Size 222, Chip-Breaker Flat Top, Grade BX330, Insert Application Finishing, Workpiece Compatibility Hardened (H), Relief Angle 11 Degrees , Inscribed Circle 0.250 In., Insert Thickness 0.125 In., Nose Radius 0.031 In., Insert Material CBN, Coating Uncoated, Cutting Direction Neutral, Rake Positive, No. of Edges 1, Mounting Style Clamp-On

Reviews of Tungaloy #Q-TPGN 222 BX330