Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Turning Insert, TPGW, 221, Flat Top, BXM20
  • Zoro #: G0178230
  • Mfr #: 3QP-TPGW 221 BXM20
$121.00
  • Chip-Breaker: No
  • Steel (P) Compatibility: No
  • Insert Thickness: 0.125"
See full product details
This item ships free.

Tungaloy #3QP-TPGW 221 BXM20 Specifications

  • Zoro #: G0178230
  • Mfr #: 3QP-TPGW 221 BXM20
Chip-Breaker: No Steel (P) Compatibility: No
Insert Thickness: 0.125" Insert Size: 221
Workpiece Compatibility: Hardened (H) Insert Material: CBN
Mounting Style: Screw-On Insert Application: Finishing
Coating: PVD Hardened (H) Compatibility: Yes
Grade: BXM20 Super Alloy (S) Compatibility: No
Item: Triangle Turning Insert Mounting Hole Dia.: 0.134"
Cast Iron (K) Compatibility: No No. of Edges: 3
Non Ferrous (N) Compatibility: No Insert Style: TPGW
Inscribed Circle: 1/4" Stainless (M) Compatibility: No
Cutting Direction: Neutral Nose Radius: 0.016"
Rake: Positive Relief Angle: 11 Degrees
Insert Shape: Triangle ISO Number: TPGW 221
Number of Cutting Edges: 3 Manufacturer Grade: BXM20
Insert Holding Type: 40 Degrees to 60 Degrees Countersink Hole Depth of Cut: 0.0197"
Secondary Material Application ISO Code: H Material - Machining: CBN
Corner Radius: 1/64" Primary Material Application: Hardened Steel
Shape: Triangle Cutting Application: Finishing
Measurement System: Fractional Inch Primary Material Application ISO Code: H
Thickness: 1/8" Included Angle: 60 Degrees
Clearance Angle: 11 Degrees Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Turning Insert, Triangle, Insert Style TPGW, Insert Size 221, Chip-Breaker Flat Top, Grade BXM20, Insert Application Finishing, Workpiece Compatibility Hardened (H), Relief Angle 11 Degrees , Inscribed Circle 0.250 In., Insert Thickness 0.125 In., Nose Radius 0.016 In., Insert Material CBN, Coating PVD, Cutting Direction Neutral, Rake Positive, No. of Edges 3, Mounting Hole Dia. 0.134 In., Mounting Style Screw-On

Reviews of Tungaloy #3QP-TPGW 221 BXM20