Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, TPGW, 32.52, Flat Top, BXM20

  • Zoro #: G0178221
  • Mfr #: 3QP-TPGW 32.52 BXM20
$125.00
  • Insert Size: 32.52
  • Mounting Style: Screw-On
  • Inscribed Circle: 3/8 in
See full product details
This item ships free.

Tungaloy #3QP-TPGW 32.52 BXM20 Specifications

  • Zoro #: G0178221
  • Mfr #: 3QP-TPGW 32.52 BXM20
Insert Size: 32.52 Mounting Style: Screw-On
Inscribed Circle: 3/8 in Stainless (M) Compatibility: No
No. of Edges: 3 Insert Thickness: 0.156"
Super Alloy (S) Compatibility: No Cutting Direction: Neutral
Relief Angle: 5 Degrees Cast Iron (K) Compatibility: No
Workpiece Compatibility: Hardened (H) Grade: BXM20
Nose Radius: 0.031" Chip-Breaker: No
Rake: Positive Insert Material: CBN
Insert Application: Finishing Insert Shape: Triangle
Hardened (H) Compatibility: Yes Insert Style: TPGW
Item: Triangle Turning Insert Steel (P) Compatibility: No
Coating: PVD Non Ferrous (N) Compatibility: No
Mounting Hole Dia.: 0.173" ISO Number: TPGW 32.52
Primary Material Application: Hardened Steel Shape: Triangle
Material - Machining: CBN Corner Radius: 1/32 in
Number of Cutting Edges: 3 Manufacturer Grade: BXM20
Secondary Material Application ISO Code: H Depth of Cut: 0.0197 in
Included Angle: 60 Degrees Measurement System: Fractional Inch
Thickness: 5/32 in Cutting Application: Finishing
Clearance Angle: 11 Degrees Primary Material Application ISO Code: H
Insert Holding Type: 40 Degrees to 60 Degrees Countersink Hole Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Triangle Turning Insert, Inscribed Circle 3/8 in

Reviews of Tungaloy #3QP-TPGW 32.52 BXM20