Turning Insert, DCMT, 11T304, PF, T6120
- Zoro #: G0534007
- Mfr #: DCMT11T304-PF T6120
$12.79
/ea
Order in multiples of 10
- Inscribed Circle: 3/8 in
- Insert Thickness: 0.156"
- Insert Application: Finishing
Tungaloy #DCMT11T304-PF T6120 Specifications
| |
Inscribed Circle: 3/8 in | Insert Thickness: 0.156" |
Insert Application: Finishing | Mounting Style: Screw-On |
Nose Radius: 0.016" | Chip-Breaker: Yes |
Grade: T6120 | Non Ferrous (N) Compatibility: No |
No. of Edges: 2 | Hardened (H) Compatibility: No |
Relief Angle: 7 Degrees | Insert Material: Carbide |
Mounting Hole Dia.: 0.173" | Workpiece Compatibility: Stainless (M) |
Insert Shape: Diamond | Super Alloy (S) Compatibility: No |
Item: Diamond Turning Insert | Rake: Positive |
Stainless (M) Compatibility: Yes | Insert Style: DCMT |
Steel (P) Compatibility: No | Coating: CVD |
Cast Iron (K) Compatibility: No | Cutting Direction: Neutral |
Insert Size: 11T304 | ISO Number: DCMT11T304-PF T6120 |
Finish - Machining: TiCN+TiN | Number of Cutting Edges: 2 |
Primary Material Application ISO Code: M10 - M20 | Shape: Rhombic |
Primary Material Application: Stainless Steel | Included Angle: 55 Degrees |
Manufacturer Grade: T6120 | Material - Machining: Carbide |
Depth of Cut: 1.50mm | Cutting Edge Length: 11.60mm |
Standards: ISO 1832/AM1-1998, JIS B4120-1998 | Clearance Angle: 7 Degrees |
Secondary Material Application ISO Code: P | Coating Process: CVD |
Thickness: 5/32 in | Corner Radius: 1/64 in |
Insert Holding Type: 40 Degrees to 60 Degrees Countersink Hole | Cutting Application: Finishing |
Secondary Material Application: Steel | Chip-Breaker Code: PF |
Measurement System: Fractional Inch | Country of Origin (subject to change): Japan |
Description
Diamond Turning Insert, Chip-Breaker Code PF, Inscribed Circle 3/8 in, TiCN+TiN, Clearance Angle 7 Degrees , Coating Process CVD