- Home
- /
- Tools & Machining
- /
- Cutting Tools
- /
- Indexable Tools
- /
- Turning Inserts
- /
- Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide
Shop Alternate Products
This Product is Discontinued
Tungaloy
Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide (Discontinued)
Mfr # VNMG 331 TS T9115
Zoro # G0176760
This Product is Discontinued
Key Features
- Insert Shape Diamond
- Insert Style VNMG
- Inscribed Circle 3
- Insert Size 331
- Chip-Breaker Yes
Customers Also Purchased
- This item includes a minimum quantity of 10
- Brand Tungaloy
-
MFR #
VNMG 331 TS T9115
-
Zoro #
G0176760
- Country of Origin Japan
- Category Turning Inserts
Dimensions
Insert Size | 331 |
Corner Radius | 1 |
Nose Radius | 0.016" |
Mounting Hole Dia. | 0.150" |
Depth of Cut | 0.0590 in |
Details
Item | Diamond Turning Insert |
Insert Shape | Diamond |
Insert Style | VNMG |
Inscribed Circle | 3 |
Chip-Breaker | Yes |
Grade | T9115 |
Workpiece Compatibility | Cast Iron (K), Steel (P) |
Insert Material | Carbide |
Insert Application | Finishing |
Hardened (H) Compatibility | No |
Relief Angle | 0 Degrees |
Coating | CVD |
Mounting Style | Clamp-On |
Cutting Direction | Neutral |
Rake | Negative |
No. of Edges | 4 |
Super Alloy (S) Compatibility | No |
Steel (P) Compatibility | Yes |
Cast Iron (K) Compatibility | Yes |
Stainless (M) Compatibility | No |
Non Ferrous (N) Compatibility | No |
Insert Thickness | 0.187" |
Finish - Machining | TiCN+Al2O3+TiN |
Clearance Angle | 0 Degrees |
Insert Holding Type | Straight Hole |
Measurement System | Fractional Inch |
Primary Material Application ISO Code | K, P |
Thickness | 3 |
Number of Cutting Edges | 4 |
Manufacturer Grade | T9115 |
Material - Machining | Carbide |
Standards | ISO 26623-1 |
Secondary Material Application | Cast Iron, Steel |
Secondary Material Application ISO Code | K, P |
Shape | Rhombic |
Chip-Breaker Code | TS |
Included Angle | 35 Degrees |
ANSI Code | VNMG 331 TS T9115 |
Primary Material Application | Cast Iron, Steel |
Cutting Application | Finishing |
Style | VNMG |
Application | Finishing |
Insert Code | VNMG331 |
Description
Diamond Turning Insert, Chip-Breaker Code TS, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code VNMG 331 TS T9115, Clearance Angle 0 Degrees