SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Air/Acetylene Kit

TURBOTORCH| Zoro #: G0293885| Mfr #: 0386G0090

$152.38 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pressure Regulator: AR-BApplication: Brazing Copper ConnectionsIncludes: AR-B Regulator, WA-400 Handle, AH-12 Hose, S-4 Tip, Instruction Manual, and Gauge Guard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0293885 Mfr #: 0386G0090
Pressure Regulator: AR-BApplication: Brazing Copper Connections
Includes: AR-B Regulator, WA-400 Handle, AH-12 Hose, S-4 Tip, Instruction Manual, and Gauge GuardInlet Connection: CGA-520
Outlet Connection: 3/8"-24, A LHItem: Air/Acetylene Kit
Max. Inlet Pressure: 3000-PSIG-AcetyleneCutting Tips: None
Fuel: AcetyleneSeries: WSF-4
Gas Service: AcetyleneCountry of Origin (subject to change): Mexico

Description

Air/Acetylene Kit, Gas Service Acetylene, Pressure Regulator AR-B, Series WSF-4, Inlet Connection CGA-520, Outlet Connection 3/8 In.-24, A LH, Max. Inlet Pressure 3000-PSIG-Acetylene, Cutting Tips None, Includes AR-B Regulator, WA-400 Handle, AH-12 Hose, S-4 Tip, Instruction Manual, and Gauge Guard, Fuel Acetylene, Application Brazing Copper Connections

Reviews