SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Brazing And Soldering Kit

TURBOTORCH| Zoro #: G2319956| Mfr #: 0386-0384

$216.51 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Torch Handle: G4Inlet Connection: CGA-200Fuel: Acetylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2319956 Mfr #: 0386-0384
Torch Handle: G4Inlet Connection: CGA-200
Fuel: AcetyleneSeries: X-5MC
Includes: G4 handle, AH-12 hose, A-5 tip, tank keyWelding Nozzles: A-5
Gas Service: AcetyleneStandards: Ul Listed
Application: BrazingOutlet Connection: CGA-200
Characteristics: Brazes up to 1''Max. Inlet Pressure: 3000-PSIG-Acetylene
Item: Brazing And Soldering KitCountry of Origin (subject to change): Mexico

Description

Brazing And Soldering Kit, Gas Service Acetylene, Torch Handle G4, Series X-5MC, Inlet Connection CGA-200, Outlet Connection CGA-200, Max. Inlet Pressure 3000-PSIG-Acetylene, Welding Nozzles A-5, Includes G4 handle, AH-12 hose, A-5 tip, tank key, Fuel Acetylene, Application Brazing, Characteristics Brazes up to 1'', Standards UL Listed

Reviews