HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Brazing And Soldering Kit

TURBOTORCH| Zoro #: G0762447| Mfr #: 0386-0834

$195.81 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Torch Handle: G4
Inlet Connection: CGA-200
Fuel: Acetylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0762447 Mfr #: 0386-0834
Torch Handle: G4Inlet Connection: CGA-200
Fuel: AcetyleneSeries: PL-8ADLX-MC
Includes: AR-MC CGA-200 Regulator, G4 Handle, Ah-12 Hose, Pl-8A TipWelding Nozzles: PL-8A
Gas Service: AcetyleneStandards: Ul Listed
Application: BrazingOutlet Connection: CGA-200
Characteristics: Brazes up to 1''Max. Inlet Pressure: 3000-PSIG-Acetylene
Item: Brazing And Soldering KitCountry of Origin (subject to change): Mexico

Description

Brazing And Soldering Kit, Gas Service Acetylene, Torch Handle G4, Series PL-8ADLX-MC, Inlet Connection CGA-200, Outlet Connection CGA-200, Max. Inlet Pressure 3000-PSIG-Acetylene, Welding Nozzles PL-8A, Includes AR-MC CGA-200 Regulator, G4 Handle, Ah-12 Hose, Pl-8A Tip, Fuel Acetylene, Application Brazing, Characteristics Brazes up to 1'', Standards UL Listed

Reviews