KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Brazing And Soldering Kit

TURBOTORCH| Zoro #: G1508692| Mfr #: 0386-0835

$179.91 /ea

This item ships free. Details.Standard ground shipping.
Details:
Torch Handle: G4
Max. Inlet Pressure: 3000-PSIG-Acetylene
Fuel: Acetylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1508692 Mfr #: 0386-0835
Torch Handle: G4Max. Inlet Pressure: 3000-PSIG-Acetylene
Fuel: AcetyleneCharacteristics: Brazes up to 1''
Cutting Tips: -Item: Brazing And Soldering Kit
Standards: Ul ListedOutlet Connection: CGA-520
Welding Nozzles: PL-8ASeries: PL-8ADLX-B
Inlet Connection: CGA-520Pressure Regulator: CGA 520
Application: BrazingGas Service: Acetylene
Includes: AR-B CGA-520 Regulator, G4 Handle, Ah-12 Hose, Pl-8A TipCountry of Origin (subject to change): Mexico

Description

Brazing And Soldering Kit, Gas Service Acetylene, Torch Handle G4, Pressure Regulator CGA 520, Series PL-8ADLX-B, Inlet Connection CGA-520, Outlet Connection CGA-520, Max. Inlet Pressure 3000-PSIG-Acetylene, Welding Nozzles PL-8A, Cutting Tips -, Includes AR-B CGA-520 Regulator, G4 Handle, Ah-12 Hose, Pl-8A Tip, Fuel Acetylene, Application Brazing, Characteristics Brazes up to 1'', Standards UL Listed

Reviews