Regulator, Cylinder, Nitrogen, CGA-580

TURBOTORCH| Zoro #: G1499741| Mfr #: 0386G0814

$225.01 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Inlet Pressure: 3000 psi
Stages: Single
Body Dia.: 2.300"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1499741 Mfr #: 0386G0814
Max. Inlet Pressure: 3000 psiStages: Single
Body Dia.: 2.300"Coefficient of Volume: 0.109
Item: Gas RegulatorApplication: Purging
Supply Pressure Gauge: 3500 psiGas Service: Nitrogen
Gauge Size: 2"Series: 245-03P
Diaphragm Material: NeopreneIncludes: Not Applicable
Body Material: Forged BrassOverall Length: 6-1/2"
Inlet Connection: CGA-580Regulator Supply Type: Cylinder
Outlet Connection: 1/4"-37 Degrees FlaredDelivery Pressure Range: 2 to 500 psi
Gauges Delivery Pressure: 600 psiDelivery: 5900 scfh
Regulator Capacity: Medium DutyStandards: TC Certified
Country of Origin (subject to change): Mexico

Description

Purging Regulator, Single Stage, Medium Duty, 245, Cylinder Gas Nitrogen, CGA Connection Inlet 580, CGA Connection Outlet 1/4 In.-37 Degrees Flare, Delivery Pressure Range 0 to 500 psi, Inlet Gauge 3500 psi, Gauge Size 2.0, Body Dia. 2.3 In., Overall Length 6.5 In.

Reviews