Soldering Tip, Self Lighting, 5/8 in. Tip

TURBOTORCH| Zoro #: G0599252| Mfr #: 0386-0823

$105.14 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Flame Type: Swirl
Series: PL-5T
Gas Service: Propane, MAPP, Propylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0599252 Mfr #: 0386-0823
Flame Type: SwirlSeries: PL-5T
Gas Service: Propane, MAPP, PropyleneItem: Soldering Tip, Self Lighting
Tip Size: 5/8" or 15.9mmCountry of Origin (subject to change): Mexico

Description

Soldering Tip, Self Lighting, Propane/ MAPP/ Propylene, PL-5T, Tip Size 5/8 In. or 15.9mm, Gas Service Propane, MAPP, Propylene, Flame Type Swirl, MAPP Gas Silver Solder 15 to 50mm, MAPP Gas Soft Solder 1 to 4 In. or 1 to 4mm, Propane Gas Silver Solder 1 to 4 In. or 1 to 4mm, Propane Gas Silver Braze 1/2 to 1-1/4 In., Propane Gas Soft Solder 1-1/2 to 2-1/2 In. or 40 to 60mm, Silver Solder Tube 1/2 to 2 In. or 15 to 50mm, Soft Solder Tube Cap. 1 1/2 to 2-1/2 In. or 40 to 60mm, For Use With -

Reviews