DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

240 lb. Capacity Tailgate Spreader

TURFEX| Zoro #: G0959506| Mfr #: TS300EG

$1781.05 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Spread Width: Up to 20 ft.
For Use With: Seed and Fertilizer
Mount Type: 2" Receiver Hitch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0959506 Mfr #: TS300EG
Spread Width: Up to 20 ft.For Use With: Seed and Fertilizer
Mount Type: 2" Receiver HitchCapacity: 240 lbs.
Item: Seed/Fertilizer SpreaderIncludes: Cover, Deflector Kit
Frame: steel,powder-coatCountry of Origin (subject to change): United States

Description

Seed/Fertilizer Spreader, For Use With Seed and Fertilizer, 240 lbs. Capacity, Spread Width Up to 20 ft., Mount Type 2 In. Receiver Hitch, steel,powder-coat Frame, Includes Cover, Deflector Kit

Reviews