Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

100 lb. capacity Broadcast Walk Behind Spreader

  • Zoro #: G0912696
  • Mfr #: TS45
$233.99
  • Promotion Restriction: Not eligible for promotion
  • Drop Type: Broadcast
  • Capacity Range (Lb.): Large
See full product details
This item ships free.

Turfex #TS45 Specifications

  • Zoro #: G0912696
  • Mfr #: TS45
Promotion Restriction: Not eligible for promotion Drop Type: Broadcast
Capacity Range (Lb.): Large Type: Walk Behind
Capacity: 100 lb. Item: Walk Behind Spreader,Comm,100 lb. Cap.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

TurfEx (TS45) Commercial Series walk behind broadcast spreaders are easy to use economically priced spreaders. TurfEx spreaders will spread a variety of granular materials including fertilizers, pesticides, herbicides, grass seed or dry soil additives/enhancers. Featuring a durable polyethylene hopper and precise material flow, all Commercial Series spreaders come with stainless steel axles, spinner shafts and gates. The TS45 has a 100lb. capacity, 12ft. spreading width, and is 90% assembled out of the box. The TS45 model features a powder coated handle, 9" molded plastic spinner, plastic top screen and hopper cover. Commercial Series spreaders have a 1 year warranty.

Reviews of Turfex #TS45