KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

4 Arm Turnstile

TURNSTILE| Zoro #: G0405912| Mfr #: 1002-M

$1259.36 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: 4 Arm
Material: steel
Control Type: Mechanical
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0405912 Mfr #: 1002-M
Type: 4 ArmMaterial: steel
Control Type: MechanicalOverall Height (In.): 40
Overall Length (In.): 36Package Quantity: 1
Hardware: IncludedRotation: Clockwise
Finish: Mirror ChromeOperation: 1 Way
Overall Width (In.): 36Country of Origin (subject to change): Canada

Description

Turnstile, 4 Arm, 1 Way Operation, - Style, Control Type Mechanical, Arm Opening (In.) -, Overall Height (In.) 40, Overall Width (In.) 36, Overall Length (In.) 36, Steel, Mirror Chrome Finish, Rotation Clockwise, Voltage -, For Use With -, Includes -, Hardware Included

Reviews