4 Arm Turnstile

TURNSTILE| Zoro #: G0714156| Mfr #: 1002-S

$1430.36 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: -Arm Opening (In.): -Style: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0714156 Mfr #: 1002-S
Voltage: -Arm Opening (In.): -
Style: -Material: Steel
Rotation: ClockwiseFor Use With: -
Includes: -Type: 4 Arm
Overall Width (In.): 36Control Type: Mechanical
Item: TurnstileFinish: Brushed Chrome
Hardware: IncludedOverall Height (In.): 40
Overall Length (In.): 36Operation: 1 Way
Package Quantity: 1Country of Origin (subject to change): Canada

Description

Turnstile, 4 Arm, 1 Way Operation, - Style, Control Type Mechanical, Arm Opening (In.) -, Overall Height (In.) 40, Overall Width (In.) 36, Overall Length (In.) 36, Steel, Brushed Chrome Finish, Rotation Clockwise, Voltage -, For Use With -, Includes -, Hardware Included

Reviews