4 Arm Turnstile Kit

TURNSTILE| Zoro #: G1749291| Mfr #: 1000 - M - CCW

$1902.36 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: -Arm Opening (In.): -Style: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1749291 Mfr #: 1000 - M - CCW
Voltage: -Arm Opening (In.): -
Style: -Material: Steel
Rotation: Counter ClockwiseFor Use With: -
Includes: -Type: 4 Arm
Overall Width (In.): 53Control Type: Mechanical
Item: Turnstile KitFinish: Mirror Chrome
Hardware: IncludedOverall Height (In.): 42
Overall Length (In.): 36Operation: 1 Way
Package Quantity: 1Country of Origin (subject to change): Canada

Description

Turnstile Kit, 4 Arm, One Way Operation, Control Type Mechanical, Overall Height 42 In, Overall Width 53 In, Overall Length 36 In, Steel, Mirror Chrome Finish, Rotation Counter Clockwise, Hardware Included

Reviews