BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

4 Arm Turnstile Kit

TURNSTILE| Zoro #: G1650451| Mfr #: 1000 - M - CW

$1902.36 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Width (In.): 53Style: -Finish: Mirror Chrome
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1650451 Mfr #: 1000 - M - CW
Overall Width (In.): 53Style: -
Finish: Mirror ChromeItem: Turnstile Kit
Includes: -Overall Height (In.): 42
Type: 4 ArmOperation: 1 Way
Hardware: IncludedPackage Quantity: 1
Control Type: MechanicalFor Use With: -
Overall Length (In.): 36Material: Steel
Voltage: -Arm Opening (In.): -
Rotation: ClockwiseCountry of Origin (subject to change): Canada

Description

Turnstile Kit, 4 Arm, One Way Operation, Control Type Mechanical, Overall Height 42 In, Overall Width 53 In, Overall Length 36 In, Steel, Mirror Chrome Finish, Rotation Clockwise, Hardware Included

Reviews