BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

4 Arm Turnstile Kit

TURNSTILE| Zoro #: G0718602| Mfr #: 1000 - S - CCW

$2098.83 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Control Type: MechanicalOverall Length (In.): 36Operation: 1 Way
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0718602 Mfr #: 1000 - S - CCW
Control Type: MechanicalOverall Length (In.): 36
Operation: 1 WayMaterial: Steel
Overall Height (In.): 42Voltage: -
Arm Opening (In.): -Rotation: Counter Clockwise
Overall Width (In.): 53Package Quantity: 1
Hardware: IncludedIncludes: -
Style: -Item: Turnstile Kit
Type: 4 ArmFinish: Brushed Chrome
For Use With: -Country of Origin (subject to change): Canada

Description

Turnstile Kit, 4 Arm, One Way Operation, Control Type Mechanical, Overall Height 42 In, Overall Width 53 In, Overall Length 36 In, Steel, Brushed Chrome Finish, Rotation Counter Clockwise, Hardware Included

Reviews