BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Center Post

TURNSTILE| Zoro #: G2078553| Mfr #: 1014-M

$124.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Control Type: -Material: SteelOperation: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2078553 Mfr #: 1014-M
Control Type: -Material: Steel
Operation: -Finish: Mirror Chrome
Hardware: IncludedType: Center Post
Overall Length (In.): 4Style: -
Includes: -Voltage: -
Rotation: -For Use With: -
Item: PostsOverall Height (In.): 38-1/2
Arm Opening (In.): -Package Quantity: 1
Overall Width (In.): 4Country of Origin (subject to change): Canada

Description

Posts, Center Post, Overall Height 38 1/2 In, Overall Width 4 In, Overall Length 4 In, Steel, Mirror Chrome Finish, Hardware Included

Reviews